2-3/4 in. Mounting Clip for All Undermount Sinks
Franke 2-3/4 in. Mounting Clip for All Undermount Sinks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6-Piece installation Rotondo sink clip set
- For use with Franke round Rotondo Sink
- Custom sized for Franke Cube CUX11030
- Provides an elevated surface to dry dishes or prep food
Specifications
- Brand Model Compatibility:
- All Undermount Sinks
- Collection:
- Franke
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 3 in
- Product Type:
- Mounting Clip
- UPC:
- 612980956873