This product requires certification to purchase.

3/4 in. Plastic Slip 150# Ball Valve

King Bros

3/4 in. Plastic Slip 150# Ball Valve

  • Fast #
  • Part #NLT0750S
  • Item #1274264
  • Manufacturer Part #LT-0750-S
5 out of 5 Customer Rating
Brand image
King Bros

3/4 in. Plastic Slip 150# Ball Valve

  • Fast #
  • Part #NLT0750S
  • Item #1274264
  • Manufacturer Part #LT-0750-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
Color Finish Name:
Grey
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Handle Length (in):
1-43/50 in
Handle Material:
ABS
Height:
2-24/25 in
Length:
4-1/20 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
72
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Pressure Class:
150#
Schedule Class:
80
UPC:
011651117108
Valve Body Style:
Ball
Valve Operator:
Tee Handle
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
0.35 lb
cUPC Certified:
Yes