1 in. ABS Insert Tee
1 in. ABS Insert Tee
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Size 3:
- 1
- Fitting Sizes:
- 1 in
- Material:
- Plastic
- Material Type:
- ABS
- Pressure - Maximum:
- 80 psi
- Product Type:
- Insert Tee
- Smart Home Enabled:
- No
- UL Listed:
- No