1 x 3/4 in. ABS Blazing Saddle
1 x 3/4 in. ABS Blazing Saddle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Pressure - Maximum:
- 60 psi
- Product Type:
- Saddle
- Smart Home Enabled:
- No
- UL Listed:
- No