2 x 2-7/10 in. Plastic Soft Grip Drain in Blue
2 x 2-7/10 in. Plastic Soft Grip Drain in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Color Finish Name:
- Blue
- Depth:
- 2
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 2-7/10
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Soft Grip Drain
- UPC:
- 719362231679
- Width:
- 2