This product requires certification to purchase.

Black/Gray Waterproof Wire Connector Pack of 25

King Innovation

Black/Gray Waterproof Wire Connector Pack of 25

  • Fast #
  • Part #KIN61135
  • Item #2106084
  • Manufacturer Part #61135
3.8 out of 5 Customer Rating
Brand image
King Innovation

Black/Gray Waterproof Wire Connector Pack of 25

  • Fast #
  • Part #KIN61135
  • Item #2106084
  • Manufacturer Part #61135
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For outdoor/irrigation use
  • UL 50 tested for water and raintight applications
  • UL listed and CSA certified
  • Max voltage 600V
  • Max temperature 105 C (221 F)
  • Requires Certification

Specifications

UPC:
719362611358
Width:
7/8 in