This product requires certification to purchase.

1 in. Insert 90 Degree Elbow

King Innovation

Blazing Fast Fittings™ 1 in. Insert 90 Degree Elbow

  • Fast #
  • Part #KBLZ1406010
  • Item #7759200
  • Manufacturer Part #BLZ1406-010
3.7 out of 5 Customer Rating
Brand image
King Innovation

Blazing Fast Fittings™ 1 in. Insert 90 Degree Elbow

  • Fast #
  • Part #KBLZ1406010
  • Item #7759200
  • Manufacturer Part #BLZ1406-010
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Blazing Fast Fittings™
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Material:
Plastic, Rubber
Material Type:
ABS, EPDM
Pressure - Maximum:
80 psi
Product Type:
Elbow
Smart Home Enabled:
No
UL Listed:
No