1 in. Insert Male Adapter
Blazing Fast Fittings™ 1 in. Insert Male Adapter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Blazing Fast Fittings™
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Plastic, Rubber
- Material Type:
- ABS, EPDM
- Pressure - Maximum:
- 80 psi
- Product Type:
- Adapter
- Smart Home Enabled:
- No
- UL Listed:
- No