1-93/100 in. Wire Connector
DryConn® 1-93/100 in. Wire Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Cable or Wire Type:
- Tracer Wire
- Collection:
- DryConn®
- Height:
- 1-13/100 in
- Length:
- 1-93/100 in
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Polypropylene
- Product Type:
- Connector
- Temperature Range:
- -45 to 400 Deg F
- UL Listed:
- No
- Volts:
- 50V
- Width:
- 1-61/100 in