This product requires certification to purchase.

Large Red Direct Bury Wire Connectors (Pack of 10)

King Innovation

Large Red Direct Bury Wire Connectors (Pack of 10)

  • Fast #
  • Part #K10555
  • Item #8390467
  • Manufacturer Part #10555
4.4 out of 5 Customer Rating
Brand image
King Innovation

Large Red Direct Bury Wire Connectors (Pack of 10)

  • Fast #
  • Part #K10555
  • Item #8390467
  • Manufacturer Part #10555
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Devonshire Robe Hook
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Length:
1-3/4
Package Quantity:
Pack of 10
Type:
K10555PK
UL Listed:
Yes
Volts:
600V
Width:
81/100