This product requires certification to purchase.

1 lb. Water Tracing Dye Powder in Blue

Kings Cote Chemicals

Bright Dyes® 1 lb. Water Tracing Dye Powder in Blue

  • Fast #
  • Part #K105002
  • Item #4542078
  • Manufacturer Part #105002
3.7 out of 5 Customer Rating
Kings Cote Chemicals

Bright Dyes® 1 lb. Water Tracing Dye Powder in Blue

  • Fast #
  • Part #K105002
  • Item #4542078
  • Manufacturer Part #105002
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Recommended for any application large or small where liquid in undesirable
  • Very high strength
  • Non-Fluorescent Standard Blue
  • Requires Certification

Specifications

Application:
Tracing, Water
Collection:
Bright Dyes®
Color Finish Name:
Blue
Height:
28 in
NSF:
NSF 60
NSF Certified:
Yes
Size:
1 lb
Tool Type:
Tracing Compound
UL Listed:
No