This product requires certification to purchase.

32 oz. FWT Dye Tracer Wax Donut in Red

Kingscote Chemicals

Bright Dyes® 32 oz. FWT Dye Tracer Wax Donut in Red

  • Fast #
  • Part #K104043
  • Item #4542063
  • Manufacturer Part #104043
3.1 out of 5 Customer Rating
Kingscote Chemicals

Bright Dyes® 32 oz. FWT Dye Tracer Wax Donut in Red

  • Fast #
  • Part #K104043
  • Item #4542063
  • Manufacturer Part #104043
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to provide optimum dissolution in bodies of water and for long-term flow studies
  • Wax products releases slowly and ensures you find issues before they cause major problems
  • Recommended for large bodies of water
  • Lakes, rivers, ponds, condenser tubes and coils, or power plant piping
  • Requires Certification

Documents


Specifications

Application:
Tracing, Water
Collection:
Bright Dyes®
Color Finish Name:
Fluorescent Red
Diameter:
4 in
Height:
4 in
NSF:
NSF 61
NSF Certified:
Yes
Package Quantity:
Pack of 1
Size:
32 oz
Tool Type:
Tracing Compound
UL Listed:
No