This product requires certification to purchase.

Wax Cake in Fluorescent Red 10 Pack

Kingscote Chemicals

Bright Dyes® Wax Cake in Fluorescent Red 10 Pack

  • Fast #
  • Part #K102003
  • Item #4542111
  • Manufacturer Part #102003
3.5 out of 5 Customer Rating
Kingscote Chemicals

Bright Dyes® Wax Cake in Fluorescent Red 10 Pack

  • Fast #
  • Part #K102003
  • Item #4542111
  • Manufacturer Part #102003
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Fluorescent Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to provide optimum dissolution in bodies of water and for long-term flow studies
  • Wax products releases slowly and ensures you find issues before they cause major problems
  • Recommended for moderate size bodies of water
  • Perfect for sea markers, ow mapping, tracing and travel time analysis
  • Requires Certification

Documents


Specifications

Application:
Tracing, Water
Collection:
Bright Dyes®
Color Finish Name:
Fluorescent Red
Diameter:
1-7/8 in
Height:
7/8 in
NSF:
NSF 60
NSF Certified:
Yes
Package Quantity:
Pack of 10
Size:
12.5 oz
Tool Type:
Tracing Compound
UL Listed:
No