1 lb. Water Tracing Dye Powder in Red
Bright Dyes® 1 lb. Water Tracing Dye Powder in Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended for any application large or small where liquid in undesirable
- Very high strength
- No measuring required
- Safe, non-toxic, biodegradable, and certified to NSF International Standard 60
Documents
Specifications
- Application:
- Tracing, Water
- Collection:
- Bright Dyes®
- Color Finish Name:
- Fluorescent Red
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Size:
- 1 lb
- Tool Type:
- Tracing Compound
- UL Listed:
- No