1.25 oz. Fluorescent Dye Tracer Cake in Green with Yellow 10 Pack
Bright Dyes® 1.25 oz. Fluorescent Dye Tracer Cake in Green with Yellow 10 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to provide optimum dissolution in bodies of water and for long-term flow studies
- Wax products releases slowly and ensures you find issues before they cause major problems
- Recommended for moderate size bodies of water
- Perfect for sea markers, ow mapping, tracing and travel time analysis
Documents
Specifications
- Application:
- Flow Studies, Leak Detection, Septic Testing
- Collection:
- Bright Dyes®
- Color Finish Name:
- Yellow, Green
- Diameter:
- 1-7/8 in
- Height:
- 7/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 10
- Size:
- 1.25 oz
- Tool Type:
- Tracing Compound
- UL Listed:
- No