This product requires certification to purchase.

16 oz. Non Fluorescent Flat Dye Tracer Liquid in Blue

Kingscote Chemicals

Bright Dyes® 16 oz. Non Fluorescent Flat Dye Tracer Liquid in Blue

  • Fast #
  • Part #K10600501P
  • Item #4542074
  • Manufacturer Part #10600501P
5 out of 5 Customer Rating
Kingscote Chemicals

Bright Dyes® 16 oz. Non Fluorescent Flat Dye Tracer Liquid in Blue

  • Fast #
  • Part #K10600501P
  • Item #4542074
  • Manufacturer Part #10600501P
5 out of 5 Customer Rating

X Points

Color Finish Name: FLT Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High strength formulations for medium to large scale visual and fluorometric studies
  • Most appropriate fluorescent products for quantitative analysis
  • Bottles supplied with dispensing lids and graduated measuring scale
  • Dissolve time is instant
  • Recommended when metering of input is required, flow, dilution, dispersion rate studies or pipeline hydro testing
  • Requires Certification

Documents


Specifications

Application:
Tracing, Leak Detection
Collection:
Bright Dyes®
Color Finish Name:
FLT Blue
Height:
28 in
NSF:
NSF 60
NSF Certified:
Yes
Size:
16 oz
Tool Type:
Tracing Compound