15 X 15 2 Hole Stainless Steel Bar SINK With Faucet & ST
Kingsford 15 X 15 2 Hole Stainless Steel Bar SINK With Faucet & ST
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- 300 SERIES STAINLESS STEEL: Designed for everyday use.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- DRAIN OPENING: Sink drain opening measures 2".
- CABINET SIZE: Minimum cabinet size for this sink is 18".
- KIT INCLUDES: Sink, LKA2475LF faucet, drain; save the time of having to purchase each item separately.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.2, ASME A112.18.1
- Application:
- Multi-Family
- CSA Certified:
- CSA B45.4, CSA B125.2, CSA B125.1
- Collection:
- Kingsford
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 23 ga
- Installation Type:
- Drop-in, Sink Kits
- Length:
- 15 in
- Material:
- Stainless Steel
- Material Type:
- 301
- NSF:
- NSF 61, NSF 372
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Sink Depth:
- 5-3/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 12 in x 10 in
- UPC:
- 094902029283
- Width:
- 15 in