Single Hole Stainless Steel Bar Sink

You last purchased this on
 
Kingsford

Kingsford Single Hole Stainless Steel Bar Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kingsford

Kingsford Single Hole Stainless Steel Bar Sink

  • Fast #
  • Part #DD115151
  • Item #2966
  • Manufacturer Part #D115151
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 2".
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Multi-Family
CSA Certified:
CSA B45.4
Collection:
Kingsford
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Depth:
5-3/16 in
Drain Location:
Center
Drain Opening:
2 in
Gauge (metal):
23 ga
Hardware Included:
Yes
Height:
5-3/16 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
15 in
Material:
Stainless Steel
Material Type:
301
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Sink Bowl Size:
12 in x 10 in x 5 in
Sink Depth:
5-3/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
Thickness:
0.0261 in
Type:
KK115151
Weight:
2 lb
Width:
15 in