24000 btu Fireplace Decorative Top Flue Electric Igniter
24000 btu Fireplace Decorative Top Flue Electric Igniter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coaxial vent system of a pipe inside a pipe (generally 4"/7") the inside pipe is for exhaust while the outer pipe brings in outside air for combustion
- The design of these stoves allows for a completely sealed system that does not compromise the inside air quality of your home
- It also lets you vent a product horizontally (great for when an appliance is installed on an outside wall)
- Direct vent appliances are usually limited to a length of 40' (with a maximum horizontal length of 20') that will allow an appliance to function properly
- Millivolt valve system allows operation during a power failure with Hi/low heat and flame adjustment
- Dual burner with Realistic Flame Pattern
- A flame sensor that constantly monitors the pilot flame and provides 100% gas shut off if pilot is not sensed
- Top Flue Venting
- Electronic Ignition
- Dual Burners
Documents
Specifications
- ANSI:
- ANSI Z21.88
- BTU:
- 24000