This product requires certification to purchase.

1/2 x 3/8 in. Supply Kit in Matte Black

Kingston Brass

1/2 x 3/8 in. Supply Kit in Matte Black

  • Fast #
  • Part #KKPK200
  • Item #9736702
  • Manufacturer Part #KPK200
4.1 out of 5 Customer Rating
Brand image
Kingston Brass

1/2 x 3/8 in. Supply Kit in Matte Black

  • Fast #
  • Part #KKPK200
  • Item #9736702
  • Manufacturer Part #KPK200
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two 1/2" - 14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves
  • Two high profile flanges
  • Two pieces 3/8" x 30" bull nose rigid supply lines
  • One traditional style p-trap w/flange
  • Angle stops include traditional cross handles
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
End Connection 2:
Compression
End Connections:
NPT x Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Handle Type:
Cross
Material:
Brass
UPC:
663370972225
Valve Type:
Angle Supply Stop Valve