1-1/4 in. Brass P-Trap in Brushed Brass
1-1/4 in. Brass P-Trap in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fabricated from solid brass material for durability and reliability
- 11-9/16 inch overall length
- 4-1/2 inch overall height
- 1-1/4 inch O.D. inlet
- Can be installed on a 1-1/2 inch pipe with the appropriate stepup tailpiece
- Includes Hi-Box flange
- Premium color finish resist tarnishing and corrosion
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Connection Type:
- OD
- Gauge (metal):
- 18 ga
- Height:
- 4-1/2 in
- Length:
- 11-9/16 in
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- UPC:
- 196507009780