This product requires certification to purchase.

1-1/4 in. Brass Sink Trap

Kingston Brass

1-1/4 in. Brass Sink Trap

  • Fast #
  • Part #KDD8107
  • Item #9611690
  • Manufacturer Part #DD8107
5 out of 5 Customer Rating
Brand image
Kingston Brass

1-1/4 in. Brass Sink Trap

  • Fast #
  • Part #KDD8107
  • Item #9611690
  • Manufacturer Part #DD8107
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Brushed Brass
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Height:
4-13/16 in
Length:
13-13/16 in
Trap Material:
Brass
Trap Size:
1-1/4 in
UPC:
663370763977
Width:
2 in