This product requires certification to purchase.

24 in. Bathroom Accessory Set in Matte Black

Kingston Brass

24 in. Bathroom Accessory Set in Matte Black

  • Fast #
  • Part #KBAHK6012478MB
  • Item #9736739
  • Manufacturer Part #BAHK6012478MB
5 out of 5 Customer Rating
Brand image
Kingston Brass

24 in. Bathroom Accessory Set in Matte Black

  • Fast #
  • Part #KBAHK6012478MB
  • Item #9736739
  • Manufacturer Part #BAHK6012478MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Hardware Included:
Yes
Number of Pieces:
5 Piece
Product Type:
Bathroom Accessory Set
UPC:
663370732362
Width:
24 in