Shower Seat in Dark Mahogany Wood Grain/Stainless Steel
Adascape Shower Seat in Dark Mahogany Wood Grain/Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Capacity:
- 265 lb
- Collection:
- Adascape
- Color Finish Category:
- Browns
- Color Finish Name:
- Dark Mahogany Wood Grain, Stainless Steel
- Depth:
- 16 in
- Height:
- 13-11/25 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel, Resin
- Material Type:
- 304
- Overall Height:
- 13-7/16 in
- Overall Length:
- 18 in
- Overall Width:
- 16 in
- Product Type:
- Shower Seat
- UPC:
- 196507017693
- Weight:
- 12.13 lb
- Width:
- 18 in