This product requires certification to purchase.

Console Leg in Brushed Brass

Kingston Brass

Addington Console Leg in Brushed Brass

  • Fast #
  • Part #KVBH281833BB
  • Item #9979259
  • Manufacturer Part #VBH281833BB
5 out of 5 Customer Rating
Brand image
Kingston Brass

Addington Console Leg in Brushed Brass

  • Fast #
  • Part #KVBH281833BB
  • Item #9979259
  • Manufacturer Part #VBH281833BB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction for durability
  • Overall dimensions: (L)28-1/16" x (W)20-1/4" x (H)33-1/8"
  • 1-1/2" (38 mm) OD brass horizontal tubing
  • 1-1/2" (38 mm) OD brass vertical tubing
  • Sink and top sold separately
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Collection:
Addington
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Brass
Depth:
20-1/4 in
Length:
33-1/8 in
Material:
Brass
UPC:
196507148687