This product requires certification to purchase.

48 x 32 in. Soaker Alcove Bathtub Left Drain in White

Kingston Brass

Ambry 48 x 32 in. Soaker Alcove Bathtub Left Drain in White

  • Fast #
  • Part #KVTDE483222L
  • Item #9612623
  • Manufacturer Part #VTDE483222L
5 out of 5 Customer Rating
Brand image
Kingston Brass

Ambry 48 x 32 in. Soaker Alcove Bathtub Left Drain in White

  • Fast #
  • Part #KVTDE483222L
  • Item #9612623
  • Manufacturer Part #VTDE483222L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Acrylic construction with fiberglass and resin reinforcement
  • Fits in a standard alcove tub space
  • Overall dimensions: (L)48 in x (W)32 in x (H)21-5/8 in
  • Water depth is 13-3/4 in to overflow
  • 43.6 gallon tub capacity
  • Wall mount tub filler ready
  • Finished in brilliant glossy white on all sides
  • Right/left-handed drain placement
  • Tile flange on 3 sides
  • Ergonomic design for additional comfort and relaxation
  • Requires Certification

Specifications

ADA Compliant:
No
Basin Depth:
16-15/16 in
Basin Length:
36-1/4 in
Basin Width:
20-7/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
44 gal
Collection:
Ambry
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
Installation Type:
3 Wall Alcove
Material:
Acrylic
Overall Height:
21-5/8 in
Overall Length:
48 in
Overall Width:
32 in
Soaking Depth:
13-3/4 in
UPC:
663370827389