48 x 32 in. Soaker Alcove Bathtub Right Drain in White
Ambry 48 x 32 in. Soaker Alcove Bathtub Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Acrylic construction with fiberglass and resin reinforcement
- Fits in a standard alcove tub space
- Overall dimensions: (L)48 in x (W)32 in x (H)21-5/8 in
- Water depth is 13-3/4 in to overflow
- 43.6 gallon tub capacity
- Wall mount tub filler ready
- Finished in brilliant glossy white on all sides
- Right/left-handed drain placement
- Tile flange on 3 sides
- Ergonomic design for additional comfort and relaxation
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 17-1/2 in
- Basin Length:
- 36-1/4 in
- Basin Width:
- 20-7/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 44 gal
- Collection:
- Ambry
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- Overall Height:
- 21-5/8 in
- Overall Length:
- 48 in
- Overall Width:
- 32 in
- Soaking Depth:
- 13-3/4 in
- UPC:
- 663370827396