53 x 53 in. Freestanding Bathtub Center Drain in Glossy White
Aqua Eden 53 x 53 in. Freestanding Bathtub Center Drain in Glossy White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from PMMA acrylic and reinforced with fiberglass and resin material
- Freestanding installation
- Overall dimensions: (L) 53" x (W) 53" x (H) 22-13/16"
- Water depth is 14-3/8" to overflow
- 92.8 gallon tub capacity
- Round shape design
- No faucet drillings, will accommodate any freestanding or wall mounted roman tub faucet
- Freestanding and wall mount tub filler ready
- Center drain placement
- Finished in brilliant glossy white on all sides
Specifications
- Basin Depth:
- 14-3/8 in
- Basin Length:
- 39-3/4 in
- Basin Width:
- 39-3/4 in
- Bathtub Shape:
- Round
- Bathtub Type:
- Soaker
- Collection:
- Aqua Eden
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Overall Length:
- 53 in
- Overall Width:
- 53 in
- Soaking Depth:
- 14-3/8 in
- UPC:
- 663370944727
- Weight:
- 81 lb