60 x 30-11/16 in. Alcove Bathtub Left Drain in White
Aqua Eden 60 x 30-11/16 in. Alcove Bathtub Left Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Acrylic construction with fiberglass and resin reinforcement
- Alcove tub with apron
- Overall dimensions: (L) 60"x (W) 30-11/16" x (H) 22-1/16"
- Water depth is 14" to overflow
- 58.2 gallon tub capacity
- Wall mount tub filler ready
- Finished in brilliant glossy white on all exposed sides
- Left-handed drain placement
- Three wall alcove installation with tile flange
- Ergonomic design for additional comfort and relaxation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 14 in
- Basin Length:
- 41-3/4 in
- Basin Shape:
- Rectangle
- Basin Width:
- 16-9/16 in
- Bathtub Shape:
- Rectangle
- Capacity:
- 58.2 gal
- Collection:
- Aqua Eden
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- Installation Type:
- Apron Front, 3 Wall Alcove
- Material:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 22-1/16 in
- Overall Length:
- 60 in
- Overall Width:
- 30-11/16 in
- Soaking Depth:
- 13-19/50 in
- UPC:
- 663370320606
- Weight:
- 44.82 lb