60 x 30 in. Soaker Alcove Bathtub Left Drain in White
Aqua Eden 60 x 30 in. Soaker Alcove Bathtub Left Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Acrylic construction for easy repair and durability
- Stylish apron design for added aesthetic appeal
- Overall dimensions: 60 in. L x 30 in. W x 22-1/16 in. H
- 14-3/16 in. water depth to overflow
- 52 gallon tub capacity
- Wall mount tub filler ready
- Finished in brilliant glossy white on all exposed sides
- Left-handed drain placement
- Three wall alcove installation with tile flange
- Sloped design for additional comfort and relaxation
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 16-15/16 in
- Basin Length:
- 53-15/16 in
- Basin Shape:
- Rectangle
- Basin Width:
- 24-5/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 52 gal
- Collection:
- Aqua Eden
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/8 in
- Drain Included:
- No
- Drain Location:
- Left
- Height:
- 22-1/16 in
- Installation Type:
- 3 Wall Alcove, Apron Front
- Length:
- 60 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 22-1/16 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- UPC:
- 663370531064
- Weight:
- 59.54 lb
- Width:
- 30 in