60 x 35 in. Soaker Alcove Bathtub Right Drain in White
Aqua Eden 60 x 35 in. Soaker Alcove Bathtub Right Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Acrylic over fiberglass
- Fits in a standard alcove tub space, provides more interior space because of bowed front apron
- Overall dimensions: (L)60" x (W)35" x (H)21-5/8"
- Water depth is 14" to overflow
- 57 gallon tub capacity
- Wall mount tub filler ready
- Finished in brilliant glossy white on all exposed sides
- Right-handed drain placement
- Tile flange on 3 sides
- Ergonomic design for additional comfort and relaxation
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 16-15/16 in
- Basin Length:
- 53-1/16 in
- Basin Shape:
- Rectangle
- Basin Width:
- 29-1/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 57 gal
- Collection:
- Aqua Eden
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-69/100 in
- Drain Included:
- No
- Drain Location:
- Right
- Height:
- 21-63/100 in
- Installation Type:
- 3 Wall Alcove, Apron Front
- Length:
- 60 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 21-5/8 in
- Overall Length:
- 60 in
- Overall Width:
- 35 in
- UPC:
- 663370741296
- Weight:
- 63.94 lb
- Width:
- 35 in