This product requires certification to purchase.

66 x 32 in. Soaker Alcove Bathtub Right Drain in White

Kingston Brass

Aqua Eden 66 x 32 in. Soaker Alcove Bathtub Right Drain in White

  • Fast #
  • Part #KVTAP663222R
  • Item #8607248
  • Manufacturer Part #VTAP663222R
5 out of 5 Customer Rating
Brand image
Kingston Brass

Aqua Eden 66 x 32 in. Soaker Alcove Bathtub Right Drain in White

  • Fast #
  • Part #KVTAP663222R
  • Item #8607248
  • Manufacturer Part #VTAP663222R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Acrylic construction with fiberglass and resin reinforcement
  • Alcove tub with apron
  • Overall dimensions: (L)66"x (W)32" x (H)20-1/2"
  • Water depth is 14-5/16" to overflow
  • 62.17 gallon tub capacity
  • Wall mount tub filler ready
  • Finished in brilliant glossy white on all exposed sides
  • Right-handed drain placement
  • Three wall alcove installation with tile flange
  • Ergonomic design for additional comfort and relaxation
  • Requires Certification

Specifications

ADA Compliant:
No
Basin Depth:
16-15/16 in
Basin Length:
60-1/16 in
Basin Shape:
Rectangle
Basin Width:
26 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
62.17 gal
Collection:
Aqua Eden
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-11/16 in
Drain Included:
No
Drain Location:
Right
Height:
20-1/2 in
Installation Type:
3 Wall Alcove, Apron Front
Length:
66 in
Material:
Acrylic
Number of Occupants:
1
Origin:
Global
Overall Height:
20-1/2 in
Overall Length:
66 in
Overall Width:
32 in
UPC:
663370531033
Weight:
68.36 lb
Width:
32 in