Bel-Air 1.2 GPM Single Hole Bathroom Faucet - Includes Ceramic Disc Valve
Bel-Air 1.2 GPM Single Hole Bathroom Faucet - Includes Ceramic Disc Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Monoblock
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Holes:
- 1 Hole
- UPC:
- 663370435423
- WaterSense Labeled:
- No