Two Handle Bridge Bathroom Sink Faucet in Black Stainless
Belknap Two Handle Bridge Bathroom Sink Faucet in Black Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High quality brass construction
- Drip-free ceramic disc cartridge
- Deck mount installation
- 1.2 gpm/4.5 LPM water flow rate at 60 psi
- 1/2 in-14 NPSM connection
- 7-15/16 in spout clearance
- 6-1/2 in spout reach
- Includes matching finish pop-up drain
- Corrosion-resistant finish
- Designed for long-lasting durability
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Bridge
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Belknap
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Knob
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Spout Height:
- 7-15/16 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Fixed
- UPC:
- 663370823152