This product requires certification to purchase.

Centerset Bathroom Sink Faucet in Brushed Nickel

Kingston Brass

Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #KKB2628
  • Item #8262891
  • Manufacturer Part #KB2628
3.3 out of 5 Customer Rating
Brand image
Kingston Brass

Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #KKB2628
  • Item #8262891
  • Manufacturer Part #KB2628
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
UPC:
663370002632
WaterSense Labeled:
No