Ceramic Disc and Hot Cartridge for KS296.ML
Ceramic Disc and Hot Cartridge for KS296.ML
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Easy to install
- For use on Kingston brass faucets-check model for compatibility
- Provides smooth performance and long-lasting quality
- Brass construction
- Genuine Kingston brass part
- Low lead compliant
- Prop 65 label
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- KS296.ML
- Cartridge Type:
- Ceramic Disc, Hot
- End Connections:
- NPSM
- Faucet Part Type:
- Cartridge
- Material:
- Brass, Ceramic
- UPC:
- 663370013935
- WaterSense Labeled:
- No