Shower Seat in Brushed Nickel
Chaise Shower Seat in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Capacity:
- 265 lb
- Collection:
- Chaise
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 16-13/100 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel, Wood
- Material Type:
- Teak
- Overall Height:
- 16-1/8 in
- Overall Length:
- 19-1/8 in
- Overall Width:
- 16-1/8 in
- Product Type:
- Shower Seat
- UPC:
- 663370977015
- Weight:
- 9.26 lb