Columbia 1.8 GPM Standard Kitchen Faucet - Includes Side Spray
Columbia 1.8 GPM Standard Kitchen Faucet - Includes Side Spray
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Side Spray:
- Yes
- Type:
- KKFB0572
- UPC:
- 663370315633