This product requires certification to purchase.

Left-Hand Trip Lever in Antique Brass

Kingston Brass

Concord Left-Hand Trip Lever in Antique Brass

  • Fast #
  • Part #KKTDL3
  • Item #9736465
  • Manufacturer Part #KTDL3
4.7 out of 5 Customer Rating
Brand image
Kingston Brass

Concord Left-Hand Trip Lever in Antique Brass

  • Fast #
  • Part #KKTDL3
  • Item #9736465
  • Manufacturer Part #KTDL3
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Solid cast brass construction
  • Replacement for front mount toilet tank levers
  • Coordinates perfectly with Concord collection
  • 8-11/16 in. flush arm length
  • Modern design
  • Fits most water closet mechanism
  • Lever handle meets ADA guidelines
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Concord
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Length:
11-7/16 in
Material:
Brass, Metal
Trip Lever Location:
Left-Hand
UPC:
663370919817