This product requires certification to purchase.

Shower Faucet

Kingston Brass

Concord Shower Faucet

  • Fast #
  • Part #KKB2635DXSO
  • Item #8602131
  • Manufacturer Part #KB2635DXSO
3.8 out of 5 Customer Rating
Brand image
Kingston Brass

Concord Shower Faucet

  • Fast #
  • Part #KKB2635DXSO
  • Item #8602131
  • Manufacturer Part #KB2635DXSO
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • Duraseal washerless cartridge
  • 7-1/8 in shower arm reach including showerhead
  • Standard 1/2-14 NPT connection
  • 1.8 gpm (6.8 Lpm) showerhead flow rate at 80 psi
  • 7-1/2 in Dia faceplate
  • 2-1/4 in W showerhead
  • Single cross handle for easy operation
  • Showerhead and trim only, tub spout sold separately
  • Corrosion-resistant finish
  • Requires Certification

Specifications

ADA Compliant:
No
Cartridge Type:
Washerless
Collection:
Concord
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
4-1/16 in
Escutcheon Width:
7-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
Number of Handles:
Single Handle
Shower Arm Reach:
7-1/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
UPC:
663370081347
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No