Two Handle Bridge Kitchen Faucet in Brushed Brass
Concord Two Handle Bridge Kitchen Faucet in Brushed Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction for durability
- Wall mount 8" adjust centers 2-hole installation
- Drip-free ceramic disc cartridge
- 1/2-14 NPT connection
- 1.8 gpm/6.8 LPM spout flow rate at 60 psi
- 6-11/16" spout reach, 10-5/16" reach from wall
- 4-5/16" spout clearance
- 7-7/8" spout height
- Low arc spout
- Dual cross handles for easy rotation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Concord
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-7/8
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 4-5/16
- Spout Reach:
- 6-11/16
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UPC:
- 663370488153