Two Handle Bridge Pull Down Kitchen Faucet in Matte Black
Concord Two Handle Bridge Pull Down Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass and stainless steel construction
- Drip-free ceramic disc cartridge
- Will install on rough-in with exact center measurements from 7-3/4? up to 8-1/4?
- 1.8 GPM/6.8 LPM spout flow rate at 60 PSI
- Sprayer provides 2-function stream flow
- 1/2-14 NPT female inlet connection
- 13-5/16? spout reach from wall
- Corrosion-resistant finish
- Designed for long-lasting durability
- Easy-to-clean
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Concord
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 2-19/50 in
- Spout Reach:
- 10-3/50 in
- Spout Type:
- High Arc
- UPC:
- 663370535642