This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Kingston Brass

Continental Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #KLS8221CTL
  • Item #8064252
  • Manufacturer Part #LS8221CTL
3.4 out of 5 Customer Rating
Brand image
Kingston Brass

Continental Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #KLS8221CTL
  • Item #8064252
  • Manufacturer Part #LS8221CTL
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Continental
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
6-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2-1/4 in
Spout Reach:
4-7/8 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
663370452901
Vandal Resistant:
No
WaterSense Labeled:
No