60 - 72 in Straight Adjustable Tension Shower Rod in Brushed Brass
Edenscape 60 - 72 in Straight Adjustable Tension Shower Rod in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fabricated by 430 grade stainless steel for durability and reliability
- Tension design for an adjustable length from 60 to 72 in
- Rust-resistant
- Fits standard bathtub enclosures
- Hardware-free installation with tension rod design
- Design is perfectly coordinated to match the bathroom decor
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Edenscape
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Diameter:
- 1 in
- GSA Approved:
- No
- Gauge (metal):
- 24 ga
- Height:
- 2-9/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 72 in
- Material:
- Plastic, Stainless Steel
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Shape:
- Straight
- UPC:
- 196507017662
- Width:
- 2-9/16 in