This product requires certification to purchase.

25-3/16 in. Console Rectangular Ceramic Bathroom Sink in White with Polished Nickel Pedestal

Kingston Brass

Edwardian 25-3/16 in. Console Rectangular Ceramic Bathroom Sink in White with Polished Nickel Pedestal

  • Fast #
  • Part #KKVPB25227W8PN
  • Item #9612130
  • Manufacturer Part #KVPB25227W8PN
4.9 out of 5 Customer Rating
Brand image
Kingston Brass

Edwardian 25-3/16 in. Console Rectangular Ceramic Bathroom Sink in White with Polished Nickel Pedestal

  • Fast #
  • Part #KKVPB25227W8PN
  • Item #9612130
  • Manufacturer Part #KVPB25227W8PN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White, Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Traditional ceramic vanity top
  • Base is fabricated from brass tubing
  • Overall size: (L) 25-3/16" x (W) 22-1/16" x (H) 33-13/16"
  • Bowl size: (L) 18-1/8" x (W) 12-5/8" x (D) 4-1/2"
  • Sink top is pre-drilled to accommodate 8" widespread faucet
  • Includes integral rectangular lavatory bowl
  • Water supply kit and drain sold separately
  • 1-11/16" diameter drain size
  • Rear overflow hole
  • Console sink installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
EV6006, KB3006, KB5006, KB6006PN, KB8106, KBT2126, EVF1116, KPK106P, CC1186, CC2186, CC5186, CC6186, CC7186, CC8146, CC9186, DD8106, DD8406, EVP1006
Collection:
Edwardian
Color Finish Category:
Whites
Color Finish Name:
White, Polished Nickel
Drain Opening:
1-11/16 in
Faucet Center Size:
8 in
Length:
25-3/16 in
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
18-1/8 in x 12-5/8 in x 5-5/16 in
Sink Depth:
6-11/16 in
Sink Installation Type:
Consoles, Undermount
Sink Material:
Ceramic
Sink Size Range:
20 in - 25.99 in
UPC:
663370773570
Vessel Only:
No
Width:
22-1/16 in