This product requires certification to purchase.

Console Bathroom Sink in White

Kingston Brass

Edwardian Console Bathroom Sink in White

  • Fast #
  • Part #KKVPB25227W8BB
  • Item #9612100
  • Manufacturer Part #KVPB25227W8BB
4.6 out of 5 Customer Rating
Brand image
Kingston Brass

Edwardian Console Bathroom Sink in White

  • Fast #
  • Part #KKVPB25227W8BB
  • Item #9612100
  • Manufacturer Part #KVPB25227W8BB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Traditional ceramic vanity top
  • Base is fabricated from brass tubing
  • Sink top is pre-drilled to accommodate 8" widespread faucet
  • Overall size: (L)25-3/16" x (W)22-1/16" x (H)33-13/16"
  • Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-1/2"
  • Water supply kit and drain sold separately
  • Topside of vanity top glazed glossy white
  • Underside of vanity top unglazed, sealed with matte white protective coating
  • Professional installation recommended
  • Designed for long-lasting durability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Edwardian
Color Finish Category:
Whites
Color Finish Name:
White
Length:
25-3/16 in
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
18-1/8 in x 12-5/8 in x 4-1/2 in
Sink Depth:
6-11/16 in
Sink Installation Type:
Consoles
Sink Material:
Ceramic
Sink Size Range:
20 in - 25.99 in
UPC:
663370773563
Vessel Only:
No
Width:
22-1/16 in