Console Leg in Brushed Brass
Edwardian Console Leg in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction for durability
- Overall dimensions: (L)22-5/16" x (W)18-15/16" x (H)33"
- 3/4" (19 mm) OD brass horizontal tubing
- Sink and top sold separately
- Corrosion-resistant finish
- Designed for long-lasting durability
- Easy-to-clean
Specifications
- Collection:
- Edwardian
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Length:
- 33 in
- Material:
- Brass
- UPC:
- 663370772917