This product requires certification to purchase.

Consoles Bathroom Sink in Brushed Brass

Kingston Brass

Edwardian Consoles Bathroom Sink in Brushed Brass

  • Fast #
  • Part #KKVPB2018W87
  • Item #9611899
  • Manufacturer Part #KVPB2018W87
5 out of 5 Customer Rating
Brand image
Kingston Brass

Edwardian Consoles Bathroom Sink in Brushed Brass

  • Fast #
  • Part #KKVPB2018W87
  • Item #9611899
  • Manufacturer Part #KVPB2018W87
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Base is constructed of finished brass
  • Includes a ceramic basin
  • Sink top is pre-drilled to accommodate 8" widespread faucet
  • Overall size: (L)20" x (W)18" x (H)33-15/16"
  • Basin size: (L)18-1/8" x (W)12-5/8" x (D)5-1/4"
  • Water supply kit and drain sold separately
  • Professional installation recommended
  • Designed for long-lasting durability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Edwardian
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Brass
Length:
20
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
18-1/8 in x 12-5/8 in x 5-1/4 in
Sink Depth:
7
Sink Installation Type:
Consoles
Sink Material:
Ceramic
Sink Size Range:
20 in - 25.99 in
UPC:
663370773242
Vessel Only:
No
Width:
18