English Country Widespread Bathroom Faucet with Pop-Up Drain Assembly and Metal Lever Handles
English Country English Country Widespread Bathroom Faucet with Pop-Up Drain Assembly and Metal Lever Handles
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Solid brass construction for durability
- Deck mount 8 in - 16 in widespread three-hole installation
- Durable washerless cartridge
- 1/2-14 NPSM connection
- Dual lever handles meet ADA guidelines
- Includes matching finish pop-up drain and tailpiece assembly
- Drain assembly perfectly suited for console sink installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Widespread
- Cartridge Type:
- Washerless
- Collection:
- English Country
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 2-13/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 2 Piece
- Spout Height:
- 2-3/16 in
- Spout Reach:
- 3-3/4 in
- Spout Type:
- Fixed
- UPC:
- 663370226816
- WaterSense Labeled:
- No