Two Handle Bridge Bathroom Sink Faucet in Polished Chrome
Essex Two Handle Bridge Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction for durability
- Wall mount 8" center 2-hole installation
- Drip-free ceramic disc cartridge
- 1/2-14 NPT connection
- 1.2 gpm/4.5 lpm spout flow rate at 60 psi
- 9-7/8" spout reach from wall
- 3-9/16" clearance from inlet port
- 5-1/16" spout height
- Low arc spout
- Dual cross handles for easy rotation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Bridge, Wall Mount
- Cartridge Type:
- Ceramic Disc
- Collection:
- Essex
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 7-3/4 in - 8-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 3 in
- Handle Type:
- Cross
- Height:
- 5-3/50 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Spout Height:
- 3-9/16 in
- Spout Reach:
- 6-5/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Low Arc, Swivel
- Trim Only:
- No
- UPC:
- 663370985492
- WaterSense Labeled:
- No